Balance Greater ThanAnalytical Balanc
- Mfr # PAB 424e
- Zoro # G023361796
product price:Â
$
3,951.99
/ea
Free Shipping & Returns
Key Features
Product Type
Analytical Balance
Repeatability
0.001 g
Overall Width
9 5/16 in
Capacity
420 g
Readability
0.0001 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAB 424e
- Zoro #
- G023361796
- UPC #
- 0840886114770
- Country of Origin
- China
Dimensions
- Overall Width
- 9 5/16 in
- Overall Length
- 15 11/16 in
- Weighing Surface Width
- 3 1/8 in
- Overall Height
- 13 3/16 in
- Wire Rope Length
- 15 11/16 in
- Length
- 15 11/16 in
Description
Scale Sub-Category Analytical Balance, Capacity 420 g, Scale Graduations 0.0001 g, Weighing Surface Width 3 1/8 in, Overall Length 15 11/16 in, Overall Width 9 5/16 in, Overall Height 13 3/16 in, Application Modes Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports Bluetooth, Ethernet RJ45, RS-232, USB, Platform Material 304 Stainless Steel, Housing Material ABS
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.