Shop ADAM EQUIPMENT

Floor Scales - CLONE 1

  • Mfr # PT 115 [AE403a]

  • Zoro # G623946331


product price:  $2,197.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Scale Graduations
0.5 lb/0.2 kg
Washdown
No
Product Type
Floor Scale
Weight Capacity - Imperial
2,500 lb
Includes
AC Adapter, Rechargeable Battery
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT 115 [AE403a]
Zoro #
G623946331
UPC #
0840886106942
Country of Origin
China

Dimensions

Weighing Surface Width
59 1/8 in
Overall Height
4 1/4 in
Cord Length
15 ft
Weighing Surface Depth
59 1/8 in
Overall Depth
59 1/8 in
Display Character Height
1 5/8 in
Overall Width
59 1/8 in

Details

Scale Graduations
0.5 lb/0.2 kg
Washdown
No
Product Type
Floor Scale
Weight Capacity - Imperial
2,500 lb
Includes
AC Adapter, Rechargeable Battery
NTEP Rating
Not NTEP Rated
Weighing Surface Material
Mild Steel
Compatible Product Type
Universal
Standards
cULus Listed
Batteries Included
Yes
NEC Rating
Not NEC Rated
Body Material
Steel
Scale Use Location
Industrial, Warehouse
Scale Features
Battery Level is Clearly Displayed to Indicate when the Scale Needs to be Recharged, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Diamond-Plate Surface for Added Grip, External Calibration Allows for Verification and Adjustment with Weights, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Parts Counting with Preset Sample Sizes, Programmable Auto Power-Off to Save Energy, Programmable Backlight can be Set to "Always On," "Always Off" or "Light Only when Weighing", Selectable Digital Filtering Helps Minimize Effects of Vibration and Disturbances, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Battery Type
Lead Acid
Voltage
12V DC
Calibration Certificate
Statement of Accuracy
Weight Capacity - Metric
1,000 kg
Scale Mechanism
Digital
Batteries Required
Yes
Weighing Units
g, kg, lb, lb/oz, N, oz
Item
Industrial Bench Scales
Interface
RS-232
Compatible Manufacturer Part Number
Universal
Series
PT
Power Source
Battery

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 59 1/8 in, Weighing Surface Width 59 1/8 in, Weighing Units g, kg, lb, lb/oz, N, oz, Scale Graduations 0.5 lb/0.2 kg, Overall Width 59 1/8 in, Overall Depth 59 1/8 in, Overall Height 4 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.