Shop ADAM EQUIPMENT

Industrial Bench Scales - CLONE 1 - Benc

  • Mfr # CKT 40M

  • Zoro # G923946109


product price:  $688.99
/ea
Free Shipping & Returns

Key Features

Scale Mechanism
Digital
Compatible Manufacturer Part Number
Universal
Interface
RS-232
Body Material
ABS Plastic
Scale Use Location
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CKT 40M
Zoro #
G923946109
UPC #
0840886103569
Country of Origin
China

Dimensions

Overall Width
14 in
Overall Height
4 3/4 in
Weighing Surface Depth
11 3/4 in
Overall Depth
12 3/8 in
Display Character Height
5/8 in
Weighing Surface Width
8 1/4 in

Details

Scale Mechanism
Digital
Compatible Manufacturer Part Number
Universal
Interface
RS-232
Body Material
ABS Plastic
Scale Use Location
Industrial
Scale Functions
Accumulation, Check Counting, Check Weighing, Parts Counting, Percent Weighing
Battery Type
Lead Acid
NTEP Rating
NTEP Rated
Weighing Units
g, kg, lb, oz
Batteries Included
Yes
Washdown
No
Voltage
12V DC
Weighing Surface Material
Stainless Steel
Includes
AC Adapter, Rechargeable Battery
Weight Capacity - Metric
40 kg
Power Source
Battery
Scale Features
1:6,00,000 Internal Counting Resolution, Adjustable Leveling Feet Help Optimize Setup, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Drip Channels Help Divert Spills Away from the Scales Internal Components, External Calibration Allows for Verification and Adjustment with Weights, Parts Counting Optimization Automatically Refines Piece Weight as Parts are Added, Parts Counting with Freely Selectable Sample Sizes, Preset Tare Function Speeds the Process of Repetitive Weighing, Programmable Auto Power-Off to Save Energy, Sealed Keypad Protects Against Dirt and Spills, Trade Approved for Applications when Weight Determines Price
NEC Rating
Not NEC Rated
Number of Batteries Required
1
Compatible Product Type
Universal
Product Type
Industrial Bench Scale
Weight Capacity - Imperial
90 lb
Standards
cULus Listed
Scale Graduations
0.02 lb/0.01 kg
Item
Industrial Bench Scales
Calibration Certificate
Statement of Accuracy
Number of Batteries Included
1
Batteries Required
Yes
Series
CKT

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 8 1/4 in, Weighing Units g, kg, lb, oz, Scale Graduations 0.02 lb/0.01 kg, Overall Width 14 in, Overall Depth 12 3/8 in, Overall Height 4 3/4 in, Scale Functions Accumulation, Check Counting, Check Weighing, Parts Counting, Percent Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.