Shop OMEGA
See all product information
Create Account
Load Cell, 15 ft, 20000 lbf, SS
- Mfr # LC402-20K
- Zoro # G623355973
product price:Â
$
3,368.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Maximum Operating Temperature
249.8 Degrees F
Repeatability
+/-0.05%
Thread Size
1"-14
IP Rating
IP 65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC402-20K
- Zoro #
- G623355973
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1"-14
- Cable Length
- 15 ft
- Overall Width
- 4 in
- Overall Height
- 2 in
Details
- Material
- Stainless Steel
- Maximum Operating Temperature
- 249.8 Degrees F
- Repeatability
- +/-0.05%
- IP Rating
- IP 65
- Calibration Method
- Five Point
- Calibration Standard
- NIST
- Full Scale Deflection
- 0.003 in
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Item
- Load Cell
- Minimum Operating Temperature
- -65.2 Degrees F
- Hysteresis
- +/- 0.1%
- Load Cell Capacity
- 20,000 lbf
- Force Type
- Compression, Tension
- Electrical Connection
- Cable
- Shell Material
- Stainless Steel
Description
Load Cell,15 ft,20000 lbf,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.