Shop ADAM EQUIPMENT

Floor Scales - CLONE 1

  • Mfr # PT 312-10 [GK-Plus]

  • Zoro # G623946751


product price:  $1,837.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Batteries Included
1
Body Material
Steel
Overall Depth
47 1/4 in
Weighing Surface Material
Mild Steel
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Auto Power-Off to Save Energy, Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Color-Changing Backlight in Check-Weighing Mode to Show if Under, Over or within Acceptable Limits, Diamond-Plate Surface for Added Grip, External Calibration Allows for Verification and Adjustment with Weights, Full Numeric Keypad for Quick and Easy Entering of Check Weighing Limits, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Memory Accumulation Totals Results, Optional Ramps Facilitate Loading and Unloading, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Selectable Language for Printing, Wall-Mount Bracket for Placing Indicator on Vertical Surface
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT 312-10 [GK-Plus]
Zoro #
G623946751
UPC #
0840886114206
Country of Origin
China

Dimensions

Overall Depth
47 1/4 in
Weighing Surface Width
47 1/4 in
Weighing Surface Depth
47 1/4 in
Overall Height
4 1/4 in
Display Character Height
13/16 in
Overall Width
47 1/4 in
Cord Length
15 ft

Details

Number of Batteries Included
1
Body Material
Steel
Weighing Surface Material
Mild Steel
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Auto Power-Off to Save Energy, Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Color-Changing Backlight in Check-Weighing Mode to Show if Under, Over or within Acceptable Limits, Diamond-Plate Surface for Added Grip, External Calibration Allows for Verification and Adjustment with Weights, Full Numeric Keypad for Quick and Easy Entering of Check Weighing Limits, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Memory Accumulation Totals Results, Optional Ramps Facilitate Loading and Unloading, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Selectable Language for Printing, Wall-Mount Bracket for Placing Indicator on Vertical Surface
Number of Batteries Required
1
Scale Graduations
2 lb/1 kg
Weight Capacity - Metric
4,500 kg
NEC Rating
Not NEC Rated
Weight Capacity - Imperial
10,000 lb
Scale Mechanism
Digital
Calibration Certificate
Statement of Accuracy
Compatible Manufacturer Part Number
Universal
Item
Industrial Bench Scales
Compatible Product Type
Universal
Includes
AC Adapter, Rechargeable Battery
Standards
cULus Listed
Power Source
Battery
Interface
RS-232
Batteries Required
Yes
Product Type
Floor Scale
NTEP Rating
Not NTEP Rated
Voltage
12V DC
Washdown
No
Battery Type
Lead Acid
Series
PT
Scale Functions
Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting
Batteries Included
Yes
Scale Use Location
Industrial

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 47 1/4 in, Weighing Surface Width 47 1/4 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 2 lb/1 kg, Overall Width 47 1/4 in, Overall Depth 47 1/4 in, Overall Height 4 1/4 in, Scale Functions Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.