Shop ADAM EQUIPMENT

Industrial Bench Scales - CLONE 1 - Benc

  • Mfr # BKT 130a

  • Zoro # G723946446


product price:  $1,151.99
/ea
Free Shipping & Returns

Key Features

Interface
RS-232
Compatible Product Type
Universal
Weight Capacity - Imperial
130 lb
Overall Width
20 1/8 in
Weighing Surface Width
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BKT 130a
Zoro #
G723946446
UPC #
0840886106607
Country of Origin
China

Dimensions

Overall Width
20 1/8 in
Weighing Surface Width
11 3/4 in
Overall Depth
11 3/4 in
Display Character Height
1 5/16 in
Weighing Surface Depth
15 3/4 in
Overall Height
26 3/4 in

Details

Interface
RS-232
Compatible Product Type
Universal
Weight Capacity - Imperial
130 lb
Standards
cULus Listed
NTEP Rating
Not NTEP Rated
Includes
AC Adapter, Rechargeable Battery
Scale Use Location
Food Processing, Industrial, Manufacturing, Receiving, Shipping, Warehouse
Power Source
Battery
NEC Rating
Not NEC Rated
Series
BKT
Item
Industrial Bench Scales
Weighing Units
ct, dr, g, kg, lb, mm, oz, T, ton
Weighing Surface Material
Stainless Steel
Scale Graduations
0.005 lb/2 g
Battery Type
Lead Acid
Number of Batteries Included
1
Washdown
No
Body Material
ABS Plastic
Scale Mechanism
Digital
Number of Batteries Required
1
Scale Features
1:6,00,000 Internal Counting Resolution, Built-In Printer can Print Weight, QR Codes, Bar Codes and Customized Labels in Numerous Languages, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Memory Accumulation Totals Results, Overload Protection Helps Prevent Damage to Internal Components, Parts Counting Optimization Automatically Refines Piece Weight as Parts are Added, Programmable Auto Power-Off to Save Energy, Programmable Backlight can be Set to "Always On," "Always Off" or "Light Only when Weighing", Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering Helps Minimize Effects of Vibration and Disturbances, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Product Type
Industrial Bench Scale with Printer
Scale Functions
Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting
Voltage
12V DC
Weight Capacity - Metric
60 kg
Batteries Required
Yes
Compatible Manufacturer Part Number
Universal
Batteries Included
Yes
Calibration Certificate
Statement of Accuracy

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 3/4 in, Weighing Units ct, dr, g, kg, lb, mm, oz, T, ton, Scale Graduations 0.005 lb/2 g, Overall Width 20 1/8 in, Overall Depth 11 3/4 in, Overall Height 26 3/4 in, Scale Functions Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.