Shop ADAM EQUIPMENT

Food Weighing Scales

  • Mfr # SWZ 3D

  • Zoro # G123946763


product price:  $373.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Width
8 1/4 in
Weighing Surface Depth
11 3/4 in
Interface
RS-232
Includes
AC Adapter, Rechargeable Battery
Compatible Product Type
Universal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SWZ 3D
Zoro #
G123946763
UPC #
0840886103385
Country of Origin
China

Dimensions

Weighing Surface Width
8 1/4 in
Weighing Surface Depth
11 3/4 in
Overall Depth
12 3/8 in
Overall Width
14 in
Display Character Height
5/8 in
Overall Height
4 1/2 in

Details

Interface
RS-232
Includes
AC Adapter, Rechargeable Battery
Compatible Product Type
Universal
Voltage
12V DC
Weighing Units
g, kg
Calibration Certificate
Statement of Accuracy
Weight Capacity - Imperial
3 kg
NEC Rating
Not NEC Rated
Series
SWZ
Washdown
No
Scale Features
Adjustable Leveling Feet Help Optimize Setup, Auto-Clear Function, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Drip Channels Help Divert Spills Away from the Scales Internal Components, Overload Protection Helps Prevent Damage to Internal Components, Product Look up (PLU) Memory Locations Store a Range of Items for Recall, Rear Display Mounted on a Pillar or Back of the Scale Lets Customers See Key Data, The Auto Power-Off Feature Conserves Battery Life, Trade Approved for Applications when Weight Determines Price, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Scale Graduations
0.5 g/1 g
NTEP Rating
NTEP Rated
Batteries Included
Yes
Compatible Manufacturer Part Number
Universal
Weighing Surface Material
Stainless Steel
Battery Type
Lead Acid
Scale Mechanism
Digital
Product Type
Food Scale
Item
Industrial Bench Scales
Batteries Required
Yes
Power Source
Battery
Number of Batteries Included
1
Scale Use Location
Manufacturing, Retail
Standards
cULus Listed
Weight Capacity - Metric
3 kg
Number of Batteries Required
1
Body Material
ABS Plastic

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 8 1/4 in, Weighing Units g, kg, Scale Graduations 0.5 g/1 g, Overall Width 14 in, Overall Depth 12 3/8 in, Overall Height 4 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.