Shop ADAM EQUIPMENT

GFK-Plus Bench and Floor Checkweighing S

  • Mfr # GFK-Plus 75

  • Zoro # G623947123


product price:  $1,005.99
/ea
Free Shipping & Returns

Key Features

Washdown
No
Product Type
Industrial Bench Scale
Overall Width
24 3/8 in
Standards
cULus Listed
Scale Mechanism
Digital
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFK-Plus 75
Zoro #
G623947123
UPC #
0840886111199
Country of Origin
China

Dimensions

Overall Width
24 3/8 in
Display Character Height
1 5/8 in
Weighing Surface Depth
19 3/4 in
Weighing Surface Width
15 3/4 in
Overall Height
33 7/8 in
Overall Depth
15 3/4 in

Details

Washdown
No
Product Type
Industrial Bench Scale
Standards
cULus Listed
Scale Mechanism
Digital
Number of Batteries Required
1
Power Source
Battery
Body Material
ABS Plastic
Compatible Manufacturer Part Number
Universal
Weighing Surface Material
Stainless Steel
Battery Type
Lead Acid
Batteries Included
Yes
Scale Graduations
0.01 lb/5 g
NTEP Rating
Not NTEP Rated
Includes
AC Adapter, Rechargeable Battery
Number of Batteries Included
1
Batteries Required
Yes
Compatible Product Type
Universal
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Auto Power-Off to Save Energy, Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Color-Changing Backlight in Check-Weighing Mode to Show if Under, Over or within Acceptable Limits, External Calibration Allows for Verification and Adjustment with Weights, Full Numeric Keypad for Quick and Easy Entering of Check Weighing Limits, Memory Accumulation Totals Results, Parts Counting with Preset Sample Sizes, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Selectable Language for Printing
Weight Capacity - Metric
75 kg
Scale Use Location
Industrial
Calibration Certificate
Statement of Accuracy
NEC Rating
Not NEC Rated
Voltage
12V DC
Scale Functions
Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting
Interface
RS-232
Series
GBK-Plus
Item
Industrial Bench Scales
Weight Capacity - Imperial
165 lb

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.01 lb/5 g, Overall Width 24 3/8 in, Overall Depth 15 3/4 in, Overall Height 33 7/8 in, Scale Functions Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.