Shop ADAM EQUIPMENT

Industrial Bench Scales - CLONE 1 - Benc

  • Mfr # BKT 35a

  • Zoro # G523946172


product price:  $1,084.99
/ea
Free Shipping & Returns

Key Features

Scale Mechanism
Digital
Weighing Surface Width
11 3/4 in
Number of Batteries Included
1
Standards
cULus Listed
Overall Width
20 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BKT 35a
Zoro #
G523946172
UPC #
0840886106584
Country of Origin
China

Dimensions

Weighing Surface Width
11 3/4 in
Overall Width
20 1/8 in
Display Character Height
1 5/16 in
Weighing Surface Depth
15 3/4 in
Overall Height
26 3/4 in
Overall Depth
11 3/4 in

Details

Scale Mechanism
Digital
Item
Industrial Bench Scales
Number of Batteries Included
1
Standards
cULus Listed
Series
BKT
Compatible Manufacturer Part Number
Universal
Interface
RS-232
Battery Type
Lead Acid
Power Source
Battery
NTEP Rating
Not NTEP Rated
Product Type
Industrial Bench Scale with Printer
Scale Functions
Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting
Scale Features
1:6,00,000 Internal Counting Resolution, Built-In Printer can Print Weight, QR Codes, Bar Codes and Customized Labels in Numerous Languages, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Memory Accumulation Totals Results, Overload Protection Helps Prevent Damage to Internal Components, Parts Counting Optimization Automatically Refines Piece Weight as Parts are Added, Programmable Auto Power-Off to Save Energy, Programmable Backlight can be Set to "Always On," "Always Off" or "Light Only when Weighing", Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering Helps Minimize Effects of Vibration and Disturbances, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Number of Batteries Required
1
Batteries Required
Yes
Body Material
ABS Plastic
Weighing Units
ct, dr, g, kg, lb, mm, oz, T, ton
Voltage
12V DC
Weighing Surface Material
Stainless Steel
Scale Use Location
Food Processing, Industrial, Manufacturing, Receiving, Shipping, Warehouse
Compatible Product Type
Universal
Includes
AC Adapter, Rechargeable Battery
Batteries Included
Yes
Weight Capacity - Metric
16 kg
Calibration Certificate
Statement of Accuracy
Washdown
No
NEC Rating
Not NEC Rated
Scale Graduations
0.001 lb/0.5 g
Weight Capacity - Imperial
35 lb

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 3/4 in, Weighing Units ct, dr, g, kg, lb, mm, oz, T, ton, Scale Graduations 0.001 lb/0.5 g, Overall Width 20 1/8 in, Overall Depth 11 3/4 in, Overall Height 26 3/4 in, Scale Functions Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.