Shop ADAM EQUIPMENT

Industrial Bench Scales - CLONE 1 - Benc

  • Mfr # BKT 660a

  • Zoro # G023946658


product price:  $1,322.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity - Imperial
660 lb
Power Source
Battery
Standards
cULus Listed
Compatible Manufacturer Part Number
Universal
Overall Width
24 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BKT 660a
Zoro #
G023946658
UPC #
0840886106669
Country of Origin
China

Dimensions

Overall Width
24 3/8 in
Overall Depth
15 3/4 in
Weighing Surface Width
15 3/4 in
Weighing Surface Depth
19 3/4 in
Overall Height
33 7/8 in
Display Character Height
1 5/16 in

Details

Weight Capacity - Imperial
660 lb
Power Source
Battery
Standards
cULus Listed
Compatible Manufacturer Part Number
Universal
Includes
AC Adapter, Rechargeable Battery
Weighing Surface Material
Stainless Steel
Battery Type
Lead Acid
Scale Features
1:6,00,000 Internal Counting Resolution, Built-In Printer can Print Weight, QR Codes, Bar Codes and Customized Labels in Numerous Languages, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Memory Accumulation Totals Results, Overload Protection Helps Prevent Damage to Internal Components, Parts Counting Optimization Automatically Refines Piece Weight as Parts are Added, Programmable Auto Power-Off to Save Energy, Programmable Backlight can be Set to "Always On," "Always Off" or "Light Only when Weighing", Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering Helps Minimize Effects of Vibration and Disturbances, Zero-Tracking Feature Ensures Display Returns to Zero Reading
NTEP Rating
Not NTEP Rated
Series
BKT
Interface
RS-232
Scale Functions
Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting
Scale Use Location
Food Processing, Industrial, Manufacturing, Receiving, Shipping, Warehouse
Batteries Included
Yes
Product Type
Industrial Bench Scale with Printer
Number of Batteries Included
1
Scale Mechanism
Digital
Scale Graduations
0.05 lb/0.02 kg
NEC Rating
Not NEC Rated
Weighing Units
ct, dr, g, kg, lb, mm, oz, T, ton
Batteries Required
Yes
Number of Batteries Required
1
Calibration Certificate
Statement of Accuracy
Compatible Product Type
Universal
Body Material
ABS Plastic
Washdown
No
Item
Industrial Bench Scales
Weight Capacity - Metric
300 kg
Voltage
12V DC

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weighing Units ct, dr, g, kg, lb, mm, oz, T, ton, Scale Graduations 0.05 lb/0.02 kg, Overall Width 24 3/8 in, Overall Depth 15 3/4 in, Overall Height 33 7/8 in, Scale Functions Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.