Shop ADAM EQUIPMENT

Industrial Bench Scales - CLONE 1 - Benc

  • Mfr # CKT 4M

  • Zoro # G423946166


product price:  $688.99
/ea
Free Shipping & Returns

Key Features

Scale Mechanism
Digital
NTEP Rating
NTEP Rated
Washdown
No
Compatible Manufacturer Part Number
Universal
Display Character Height
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CKT 4M
Zoro #
G423946166
UPC #
0840886103538
Country of Origin
China

Dimensions

Display Character Height
5/8 in
Overall Depth
12 3/8 in
Overall Width
14 in
Weighing Surface Depth
11 3/4 in
Weighing Surface Width
8 1/4 in
Overall Height
4 3/4 in

Details

Scale Mechanism
Digital
NTEP Rating
NTEP Rated
Item
Industrial Bench Scales
Washdown
No
Compatible Manufacturer Part Number
Universal
Battery Type
Lead Acid
Weighing Surface Material
Stainless Steel
Batteries Required
Yes
Weight Capacity - Metric
4 kg
Weighing Units
g, kg, lb, oz
Scale Graduations
0.002 lb/0.001 kg
Scale Functions
Accumulation, Check Counting, Check Weighing, Parts Counting, Percent Weighing
Includes
AC Adapter, Rechargeable Battery
Body Material
ABS Plastic
Number of Batteries Required
1
Standards
cULus Listed
Number of Batteries Included
1
Product Type
Industrial Bench Scale
Power Source
Battery
NEC Rating
Not NEC Rated
Interface
RS-232
Series
CKT
Batteries Included
Yes
Weight Capacity - Imperial
9 lb
Voltage
12V DC
Calibration Certificate
Statement of Accuracy
Compatible Product Type
Universal
Scale Use Location
Industrial
Scale Features
1:6,00,000 Internal Counting Resolution, Adjustable Leveling Feet Help Optimize Setup, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Drip Channels Help Divert Spills Away from the Scales Internal Components, External Calibration Allows for Verification and Adjustment with Weights, Parts Counting Optimization Automatically Refines Piece Weight as Parts are Added, Parts Counting with Freely Selectable Sample Sizes, Preset Tare Function Speeds the Process of Repetitive Weighing, Programmable Auto Power-Off to Save Energy, Sealed Keypad Protects Against Dirt and Spills, Trade Approved for Applications when Weight Determines Price

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 8 1/4 in, Weighing Units g, kg, lb, oz, Scale Graduations 0.002 lb/0.001 kg, Overall Width 14 in, Overall Depth 12 3/8 in, Overall Height 4 3/4 in, Scale Functions Accumulation, Check Counting, Check Weighing, Parts Counting, Percent Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.