Shop ADAM EQUIPMENT

Industrial Bench Scales - CLONE 1 - Benc

  • Mfr # CKT 8M

  • Zoro # G523946202


product price:  $688.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity - Imperial
18 lb
Batteries Required
Yes
Weighing Units
g, kg, lb, oz
Batteries Included
Yes
Series
CKT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CKT 8M
Zoro #
G523946202
UPC #
0840886103545
Country of Origin
China

Dimensions

Weighing Surface Width
8 1/4 in
Overall Width
14 in
Overall Depth
12 3/8 in
Weighing Surface Depth
11 3/4 in
Display Character Height
5/8 in
Overall Height
4 3/4 in

Details

Weight Capacity - Imperial
18 lb
Batteries Required
Yes
Weighing Units
g, kg, lb, oz
Batteries Included
Yes
Series
CKT
Scale Mechanism
Digital
Weight Capacity - Metric
8 kg
NEC Rating
Not NEC Rated
NTEP Rating
NTEP Rated
Product Type
Industrial Bench Scale
Weighing Surface Material
Stainless Steel
Body Material
ABS Plastic
Interface
RS-232
Compatible Manufacturer Part Number
Universal
Item
Industrial Bench Scales
Calibration Certificate
Statement of Accuracy
Washdown
No
Number of Batteries Required
1
Scale Functions
Accumulation, Check Counting, Check Weighing, Parts Counting, Percent Weighing
Scale Graduations
0.005 lb/0.002 kg
Compatible Product Type
Universal
Voltage
12V DC
Standards
cULus Listed
Scale Use Location
Industrial
Battery Type
Lead Acid
Number of Batteries Included
1
Scale Features
1:6,00,000 Internal Counting Resolution, Adjustable Leveling Feet Help Optimize Setup, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Drip Channels Help Divert Spills Away from the Scales Internal Components, External Calibration Allows for Verification and Adjustment with Weights, Parts Counting Optimization Automatically Refines Piece Weight as Parts are Added, Parts Counting with Freely Selectable Sample Sizes, Preset Tare Function Speeds the Process of Repetitive Weighing, Programmable Auto Power-Off to Save Energy, Sealed Keypad Protects Against Dirt and Spills, Trade Approved for Applications when Weight Determines Price
Includes
AC Adapter, Rechargeable Battery
Power Source
Battery

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 8 1/4 in, Weighing Units g, kg, lb, oz, Scale Graduations 0.005 lb/0.002 kg, Overall Width 14 in, Overall Depth 12 3/8 in, Overall Height 4 3/4 in, Scale Functions Accumulation, Check Counting, Check Weighing, Parts Counting, Percent Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.