Shop ADAM EQUIPMENT

Industrial Bench Scales - CLONE 1 - Benc

  • Mfr # GFK-Plus 300

  • Zoro # G623946508


product price:  $1,084.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
1
Standards
cULus Listed
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Auto Power-Off to Save Energy, Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Color-Changing Backlight in Check-Weighing Mode to Show if Under, Over or within Acceptable Limits, External Calibration Allows for Verification and Adjustment with Weights, Full Numeric Keypad for Quick and Easy Entering of Check Weighing Limits, Memory Accumulation Totals Results, Parts Counting with Preset Sample Sizes, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Selectable Language for Printing
Scale Graduations
0.05 lb/0.02 kg
Body Material
ABS Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFK-Plus 300
Zoro #
G623946508
UPC #
0840886111083
Country of Origin
China

Dimensions

Weighing Surface Depth
19 3/4 in
Weighing Surface Width
15 3/4 in
Overall Depth
15 3/4 in
Overall Height
33 7/8 in
Display Character Height
1 5/8 in
Overall Width
24 3/8 in

Details

Number of Batteries Included
1
Standards
cULus Listed
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Auto Power-Off to Save Energy, Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Color-Changing Backlight in Check-Weighing Mode to Show if Under, Over or within Acceptable Limits, External Calibration Allows for Verification and Adjustment with Weights, Full Numeric Keypad for Quick and Easy Entering of Check Weighing Limits, Memory Accumulation Totals Results, Parts Counting with Preset Sample Sizes, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Selectable Language for Printing
Scale Graduations
0.05 lb/0.02 kg
Body Material
ABS Plastic
Scale Functions
Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting
Item
Industrial Bench Scales
Weight Capacity - Imperial
660 lb
Scale Mechanism
Digital
Series
GFK-Plus
Compatible Manufacturer Part Number
Universal
NTEP Rating
Not NTEP Rated
Compatible Product Type
Universal
Interface
RS-232
Weighing Surface Material
Stainless Steel
Product Type
Industrial Bench Scale
Voltage
12V DC
Washdown
No
Batteries Included
Yes
Weight Capacity - Metric
300 kg
Includes
AC Adapter, Rechargeable Battery
Batteries Required
Yes
NEC Rating
Not NEC Rated
Power Source
Battery
Battery Type
Lead Acid
Scale Use Location
Industrial
Number of Batteries Required
1
Calibration Certificate
Statement of Accuracy

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.05 lb/0.02 kg, Overall Width 24 3/8 in, Overall Depth 15 3/4 in, Overall Height 33 7/8 in, Scale Functions Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.