Shop ADAM EQUIPMENT
See all product information
Create Account
Industrial Bench Scales, SS, 150 lb
- Mfr # WB 150aM
- Zoro # G623353481
product price:Â
$
1,343.99
/ea
Free Shipping & Returns
Key Features
Standards
Measurement Canada Approved, NSF
Body Material
Stainless Steel
NEC Rating
Not NEC Rated
Compatible Product Type
Universal
Scale Graduations
0.02 lb/0.01 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB 150aM
- Zoro #
- G623353481
- UPC #
- 0840886111724
- Country of Origin
- China
- Standards
- Measurement Canada Approved, NSF
- Body Material
- Stainless Steel
- NEC Rating
- Not NEC Rated
- Compatible Product Type
- Universal
- Scale Graduations
- 0.02 lb/0.01 kg
- Compatible Manufacturer Part Number
- Universal
- Scale Mechanism
- Digital
- Item
- Industrial Bench Scales
- Calibration Certificate
- Statement of Accuracy
- Scale Features
- Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components
- NTEP Rating
- NTEP Rated
- Series
- W
- Weighing Surface Material
- Stainless Steel
- Weight Capacity - Metric
- 60 kg
- Scale Use Location
- Industrial
- IP Rating
- IP68
- Weight Capacity - Imperial
- 150 lb
- Washdown
- Yes
- Product Type
- Food Scale
Dimensions
- Overall Width
- 15 3/4 in
- Weighing Surface Width
- 11 3/4 in
- Overall Depth
- 11 3/4 in
- Overall Height
- 4 3/4 in
- Weighing Surface Depth
- 15 3/4 in
Description
Industrial Bench Scales, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 3/4 in, Weighing Units kg, lb, Scale Graduations 0.02 lb/0.01 kg, Overall Width 15 3/4 in, Overall Depth 11 3/4 in, Overall Height 4 3/4 in, Scale Features Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components, Scale Use Location Industrial, Washdown Yes, Calibration Certificate Statement of Accuracy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.