Industrial Bench Scales, SS, 16 lb

  • Mfr # AGB 16a
  • Zoro # G123946992
product price: 
$
1,084.99
/ea
Free Shipping & Returns

Key Features

NTEP Rating
Not NTEP Rated
Compatible Product Type
Universal
Interface
RS-232
Scale Features
1:1,000,000 Internal Counting Resolution for Precise Results, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, External Calibration Allows for Verification and Adjustment with Weights, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Parts Counting with Preset Sample Sizes, Peak Hold, Preset Tare Function Speeds the Process of Repetitive Weighing, Programmable Auto Power-Off to Save Energy, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects
Overall Width
20 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AGB 16a
Zoro #
G123946992
UPC #
0840886106249
Country of Origin
China

Dimensions

Overall Width
20 1/8 in
Overall Depth
11 3/4 in
Display Character Height
1 5/8 in
Overall Height
26 3/4 in
Weighing Surface Depth
15 3/4 in
Weighing Surface Width
11 3/4 in

Details

NTEP Rating
Not NTEP Rated
Compatible Product Type
Universal
Interface
RS-232
Scale Features
1:1,000,000 Internal Counting Resolution for Precise Results, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, External Calibration Allows for Verification and Adjustment with Weights, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Parts Counting with Preset Sample Sizes, Peak Hold, Preset Tare Function Speeds the Process of Repetitive Weighing, Programmable Auto Power-Off to Save Energy, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects
Item
Industrial Bench Scales
Batteries Included
Yes
Power Source
Battery
Number of Batteries Included
1
Scale Functions
Dynamic Weighing, Check Weighing, Accumulation, Parts Counting, Percent Weighing
Body Material
Stainless Steel
Battery Type
Lead Acid
Calibration Certificate
Statement of Accuracy
Weighing Surface Material
Stainless Steel
Weight Capacity - Metric
8 kg
Series
AGB
Scale Graduations
0.0005 lb/0.2 g
Includes
AC Adapter, Rechargeable Battery
Batteries Required
Yes
Compatible Manufacturer Part Number
Universal
Product Type
Industrial Bench Scale
Weight Capacity - Imperial
16 lb
Scale Mechanism
Digital
Standards
cULus Listed
Voltage
12V DC
Number of Batteries Required
1
Washdown
No
NEC Rating
Not NEC Rated
Scale Use Location
Industrial, Production, Receiving, Shipping, Warehouse
Weighing Units
g, kg, lb, lb/oz, N, oz
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 3/4 in, Weighing Units g, kg, lb, lb/oz, N, oz, Scale Graduations 0.0005 lb/0.2 g, Overall Width 20 1/8 in, Overall Depth 11 3/4 in, Overall Height 26 3/4 in, Scale Functions Dynamic Weighing, Check Weighing, Accumulation, Parts Counting, Percent Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews