Industrial Bench Scales, SS, 175 lb

  • Mfr # AGB 175a
  • Zoro # G923947298
product price: 
$
1,055.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Compatible Product Type
Universal
Weighing Surface Width
11 3/4 in
Series
AGB
Power Source
Battery
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AGB 175a
Zoro #
G923947298
UPC #
0840886106270
Country of Origin
China

Dimensions

Weighing Surface Width
11 3/4 in
Display Character Height
1 5/8 in
Overall Width
20 1/8 in
Overall Height
26 3/4 in
Weighing Surface Depth
15 3/4 in
Overall Depth
11 3/4 in

Details

Voltage
12V DC
Compatible Product Type
Universal
Item
Industrial Bench Scales
Series
AGB
Power Source
Battery
Weighing Units
g, kg, lb, lb/oz, N, oz
NEC Rating
Not NEC Rated
Scale Use Location
Industrial, Production, Receiving, Shipping, Warehouse
Scale Features
1:1,000,000 Internal Counting Resolution for Precise Results, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, External Calibration Allows for Verification and Adjustment with Weights, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Parts Counting with Preset Sample Sizes, Peak Hold, Preset Tare Function Speeds the Process of Repetitive Weighing, Programmable Auto Power-Off to Save Energy, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects
NTEP Rating
Not NTEP Rated
Number of Batteries Included
1
Scale Functions
Dynamic Weighing, Check Weighing, Accumulation, Parts Counting, Percent Weighing
Battery Type
Lead Acid
Standards
cULus Listed
Batteries Included
Yes
Batteries Required
Yes
Weight Capacity - Imperial
175 lb
Number of Batteries Required
1
Includes
AC Adapter, Rechargeable Battery
Weighing Surface Material
Stainless Steel
Compatible Manufacturer Part Number
Universal
Weight Capacity - Metric
80 kg
Product Type
Industrial Bench Scale
Washdown
No
Body Material
Stainless Steel
Interface
RS-232
Scale Mechanism
Digital
Scale Graduations
0.005 lb/2 g
Calibration Certificate
Statement of Accuracy
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 3/4 in, Weighing Units g, kg, lb, lb/oz, N, oz, Scale Graduations 0.005 lb/2 g, Overall Width 20 1/8 in, Overall Depth 11 3/4 in, Overall Height 26 3/4 in, Scale Functions Dynamic Weighing, Check Weighing, Accumulation, Parts Counting, Percent Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.