Industrial Bench Scales, SS, 260 lb

  • Mfr # AGB 260a
  • Zoro # G123947425
product price: 
$
1,084.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Depth
15 3/4 in
Voltage
12V DC
Scale Mechanism
Digital
Weighing Surface Width
11 3/4 in
Weight Capacity - Metric
120 kg
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AGB 260a
Zoro #
G123947425
UPC #
0840886106287
Country of Origin
China

Dimensions

Weighing Surface Depth
15 3/4 in
Weighing Surface Width
11 3/4 in
Display Character Height
1 5/8 in
Overall Depth
11 3/4 in
Overall Width
20 1/8 in
Overall Height
26 3/4 in

Details

Scale Graduations
0.01 lb/5 g
Voltage
12V DC
Scale Mechanism
Digital
Weight Capacity - Metric
120 kg
Battery Type
Lead Acid
Product Type
Industrial Bench Scale
Washdown
No
Weight Capacity - Imperial
260 lb
Interface
RS-232
NTEP Rating
Not NTEP Rated
NEC Rating
Not NEC Rated
Scale Use Location
Industrial, Production, Receiving, Shipping, Warehouse
Calibration Certificate
Statement of Accuracy
Compatible Product Type
Universal
Number of Batteries Required
1
Body Material
Stainless Steel
Batteries Required
Yes
Scale Features
1:1,000,000 Internal Counting Resolution for Precise Results, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, External Calibration Allows for Verification and Adjustment with Weights, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Parts Counting with Preset Sample Sizes, Peak Hold, Preset Tare Function Speeds the Process of Repetitive Weighing, Programmable Auto Power-Off to Save Energy, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects
Weighing Units
g, kg, lb, lb/oz, N, oz
Scale Functions
Dynamic Weighing, Check Weighing, Accumulation, Parts Counting, Percent Weighing
Number of Batteries Included
1
Weighing Surface Material
Stainless Steel
Standards
cULus Listed
Compatible Manufacturer Part Number
Universal
Batteries Included
Yes
Series
AGB
Item
Industrial Bench Scales
Power Source
Battery
Includes
AC Adapter, Rechargeable Battery
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 3/4 in, Weighing Units g, kg, lb, lb/oz, N, oz, Scale Graduations 0.01 lb/5 g, Overall Width 20 1/8 in, Overall Depth 11 3/4 in, Overall Height 26 3/4 in, Scale Functions Dynamic Weighing, Check Weighing, Accumulation, Parts Counting, Percent Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.