Lab Balances Greater Than Top Loading

  • Mfr # ETB 3202i
  • Zoro # G423357924
product price: 
$
2,385.99
/ea
Free Shipping & Returns

Key Features

Application Modes
Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Statistics, Textile, Weighing
Power Source - TS Only
AC Adapter
Readability
0.01 g
Platform Material
304 Stainless Steel
Product Type
Precision Balance
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ETB 3202i
Zoro #
G423357924
UPC #
0840886104757
Country of Origin
China

Dimensions

Weighing Surface Width
7 5/16 in
Weighing Surface Depth
7 5/16 in
Overall Height
3 11/16 in
Overall Width
8 13/16 in
Overall Length
14 11/16 in
Wire Rope Length
14 11/16 in
Length
14 11/16 in

Details

Application Modes
Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Statistics, Textile, Weighing
Power Source - TS Only
AC Adapter
Readability
0.01 g
Platform Material
304 Stainless Steel
Product Type
Precision Balance
Item
Lab Balances Greater ThanTop Loading Balances
Scale Mechanism
Digital
Includes
AC Adapter
Scale Graduations
0.01 g
Stabilization Time
3 sec
Standards
GLP Compliant
Repeatability
0.005 g
Weighing Units
ct, dwt, g, GN, lb, mm, oz, ozt, T, tl.H, tl.S, tl.T
Capacity
3,200 g
Housing Material
ABS
Linearity
0.02 g
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 3,200 g, Scale Graduations 0.01 g, Weighing Surface Depth 7 5/16 in, Weighing Surface Width 7 5/16 in, Overall Length 14 11/16 in, Overall Width 8 13/16 in, Overall Height 3 11/16 in, Application Modes Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Statistics, Textile, Weighing, Scale Connection Ports RS-232, USB, Platform Material 304 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews