Shop ADAM EQUIPMENT
See all product information
Create Account
Lab Balances Greater Than Top Loading
- Mfr # ETB 6202e
- Zoro # G023358536
product price:Â
$
3,209.99
/ea
Free Shipping & Returns
Key Features
Weighing Surface Depth
7 5/16 in
Weighing Surface Width
7 5/16 in
Scale Graduations
0.01 g
Standards
GLP Compliant
Stabilization Time
3 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ETB 6202e
- Zoro #
- G023358536
- UPC #
- 0840886104764
- Country of Origin
- China
- Scale Graduations
- 0.01 g
- Standards
- GLP Compliant
- Stabilization Time
- 3 sec
- Readability
- 0.01 g
- Repeatability
- 0.01 g
- Capacity
- 6,200 g
- Product Type
- Precision Balance
- Item
- Lab Balances Greater ThanTop Loading Balances
- Power Source - TS Only
- AC Adapter
- Weighing Units
- ct, dwt, g, GN, lb, mm, oz, ozt, T, tl.H, tl.S, tl.T
- Includes
- AC Adapter
- Linearity
- 0.03 g
- Application Modes
- Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Statistics, Textile, Weighing
- Scale Mechanism
- Digital
- Housing Material
- ABS
- Platform Material
- 304 Stainless Steel
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Dimensions
- Weighing Surface Depth
- 7 5/16 in
- Weighing Surface Width
- 7 5/16 in
- Overall Width
- 8 13/16 in
- Overall Height
- 3 11/16 in
- Overall Length
- 14 11/16 in
- Wire Rope Length
- 14 11/16 in
- Length
- 14 11/16 in
Description
Scale Sub-Category Precision Balance, Capacity 6,200 g, Scale Graduations 0.01 g, Weighing Surface Depth 7 5/16 in, Weighing Surface Width 7 5/16 in, Overall Length 14 11/16 in, Overall Width 8 13/16 in, Overall Height 3 11/16 in, Application Modes Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Statistics, Textile, Weighing, Scale Connection Ports RS-232, USB, Platform Material 304 Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.