Shop ADAM EQUIPMENT
See all product information
Create Account
Polaris Precision Balances-Capacity: 2600g Readability: 0.01g (With Pillar)
- Mfr # PTB 2602e
- Zoro # G523366093
product price:Â
$
2,244.99
/ea
Free Shipping & Returns
Key Features
Weighing Units
g / mg / ct / dwt / GN / ozt / oz / dr / tl.H / tl.S / tl.T / mm / T / ti / N / custom unit
Display
Backlit LCD Graphical with 1.0" / 26mm high digits
Housing Material
ABS Plastic
Power Source
18VDC 830mA Adapter
Interface - Lab Equipment
RS-232 / USB / Ethernet RJ45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTB 2602e
- Zoro #
- G523366093
- UPC #
- 840886114930
- Country of Origin
- China
Dimensions
- Pan Dimensions
- 7.3" x 7.3" / 185 x 185mm
Details
- Weighing Units
- g / mg / ct / dwt / GN / ozt / oz / dr / tl.H / tl.S / tl.T / mm / T / ti / N / custom unit
- Display
- Backlit LCD Graphical with 1.0" / 26mm high digits
- Housing Material
- ABS Plastic
- Power Source
- 18VDC 830mA Adapter
- Interface - Lab Equipment
- RS-232 / USB / Ethernet RJ45
- Special Features
- Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
- Calibration
- External Calibration
- Capacity
- 2600g
- Scale Readability
- 0.01g
Description
Achieve unparalleled precision and efficiency with the Polaris Precision Balances from Adam Equipment. Designed for professionals who demand accuracy and reliability, these balances offer a seamless weighing experience with their intuitive features and robust construction. The large, grade 304 stainless steel pan ensures easy cleaning, making it ideal for busy laboratories and industrial environments. Polaris Precision Balances are equipped with a generous display and a unique color-changing backlight, providing clear visual cues for checkweighing. This feature allows users to quickly determine if samples fall within specified limits, enhancing productivity and reducing errors. The fast weighing results ensure that you can keep up with the demands of your workflow without compromising on accuracy. For those who prioritize data integrity and compliance, the Polaris range supports GLP-compliant recordkeeping. With advanced communication options, including Bluetooth, RJ45 Ethernet, RS-232, and USB interfaces, these balances facilitate seamless integration with peripheral devices. This connectivity ensures that data tracking is efficient and reliable, with printouts that include date and time stamps for comprehensive documentation. Security is also a priority with the Polaris Precision Balances. The built-in security slot accommodates an optional Kensington-type lock and cable, providing peace of mind in environments where equipment security is a concern. Whether you're in a laboratory, educational setting, or industrial facility, the Polaris Precision Balances offer the precision, functionality, and durability you need. Trust in Adam Equipment's commitment to quality and innovation to support your weighing needs with confidence.Specifications:
- Max Capacity: 2600g
- Readability: 0.01g
- Linearity: 0.03g
- Pan Size: 7.3in x 7.3in / 185 x 185mm
- Weighing Units: g, mg, ct, dwt, GN, ozt, oz, dr, tl.H, tl.S, tl.T, mm, T, ti, N, custom unit
- Stabilization time: 2
- Communications: RS-232, USB, Ethernet RJ45
- Calibration: External calibration
- Display: Backlit LCD Graphical with 1.0in / 26mm high digits
- Weighing Applications: Weighing, Parts counting, Percentage weighing, Checkweighing, Check counting, Display hold, Dynamic / animal weighing, Net total weighing, Density determination, Formulation, Accumulation
- Construction: ABS plastic
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.