Shop ADAM EQUIPMENT

Lab Balances

  • Mfr # NBL 32001e
  • Zoro # G523354311

product price: 
$
4,144.99
/ea
Free Shipping & Returns

Key Features

Washdown
Not Washable
Display Type
LCD
Application Modes
Density Determination, Dynamic Weighing, Parts Counting, Percentage Weighing, Weighing
Weighing Units
ct, dwt, g, GN, kg, lb, N, oz, ozt
Scale Mechanism
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NBL 32001e
Zoro #
G523354311
UPC #
0819309019077
Country of Origin
China

Dimensions

Weighing Surface Width
15 11/16 in
Weighing Surface Depth
11 13/16 in
Overall Width
15 13/16 in
Overall Length
18 1/2 in
Overall Height
4 in
Wire Rope Length
18 1/2 in
Length
18 1/2 in

Details

Item
Lab Balances
Washdown
Not Washable
Display Type
LCD
Application Modes
Density Determination, Dynamic Weighing, Parts Counting, Percentage Weighing, Weighing
Weighing Units
ct, dwt, g, GN, kg, lb, N, oz, ozt
Scale Mechanism
Digital
Readability
0.1 g
Stabilization Time
3 sec
Platform Material
304 Stainless Steel
Power Source - TS Only
AC Adapter
Standards
GLP Compliant
Repeatability
0.2 g
Product Type
Heavy Duty Precision Balance
Housing Material
Die-Cast Aluminum
Includes
AC Adapter
Scale Graduations
0.1 g
Capacity
32,000 g
Linearity
0.4 g
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 32,000 g, Scale Graduations 0.1 g, Weighing Surface Depth 11 13/16 in, Weighing Surface Width 15 11/16 in, Overall Length 18 1/2 in, Overall Width 15 13/16 in, Overall Height 4 in, Application Modes Density Determination, Dynamic Weighing, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports RS-232, USB, Platform Material 304 Stainless Steel, Housing Material Die-Cast Aluminum, Standards GLP Compliant, Includes AC Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.