Shop ADAM EQUIPMENT

Lab Balances Greater Than Top Loading

  • Mfr # SPB 2103i
  • Zoro # G123354292

product price: 
$
3,432.99
/ea
Free Shipping & Returns

Key Features

Linearity
0.003 g
Stabilization Time
3 sec
Standards
GLP Compliant
Platform Material
304 Stainless Steel
Repeatability
0.001 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPB 2103i
Zoro #
G123354292
UPC #
0840886104528
Country of Origin
China

Dimensions

Overall Width
8 13/16 in
Overall Height
8 5/8 in
Overall Length
14 11/16 in
Weighing Surface Width
4 5/16 in
Wire Rope Length
14 11/16 in
Length
14 11/16 in

Details

Linearity
0.003 g
Stabilization Time
3 sec
Standards
GLP Compliant
Item
Lab Balances Greater ThanTop Loading Balances
Platform Material
304 Stainless Steel
Repeatability
0.001 g
Application Modes
Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Display Type
LCD
Housing Material
ABS
Readability
0.001 g
Capacity
2,100 g
Scale Mechanism
Digital
Scale Graduations
0.001 g
Weighing Units
ct, dwt, g, GN, lb, mg, mm, oz, ozt, T, tl.H, tl.S, tl.T
Power Source - TS Only
AC Adapter
Product Type
Precision Balance
Includes
AC Adapter
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 2,100 g, Scale Graduations 0.001 g, Weighing Surface Width 4 5/16 in, Overall Length 14 11/16 in, Overall Width 8 13/16 in, Overall Height 8 5/8 in, Application Modes Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports RS-232, Platform Material 304 Stainless Steel, Housing Material ABS, Standards GLP Compliant, Includes AC Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.