Shop ADAM EQUIPMENT
See all product information
Create Account
Lab Balances Greater Than Top Loading
- Mfr # SPB 1203i
- Zoro # G023352589
product price:Â
$
2,580.99
/ea
Free Shipping & Returns
Key Features
Platform Material
304 Stainless Steel
Housing Material
ABS
Weighing Surface Width
4 5/16 in
Readability
0.001 g
Overall Height
8 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPB 1203i
- Zoro #
- G023352589
- UPC #
- 0840886104511
- Country of Origin
- China
- Platform Material
- 304 Stainless Steel
- Housing Material
- ABS
- Readability
- 0.001 g
- Scale Graduations
- 0.001 g
- Item
- Lab Balances Greater ThanTop Loading Balances
- Linearity
- 0.003 g
- Display Type
- LCD
- Includes
- AC Adapter
- Power Source - TS Only
- AC Adapter
- Weighing Units
- ct, dwt, g, GN, lb, mg, mm, oz, ozt, T, tl.H, tl.S, tl.T
- Capacity
- 1,200 g
- Application Modes
- Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
- Scale Mechanism
- Digital
- Stabilization Time
- 3 sec
- Product Type
- Precision Balance
- Repeatability
- 0.001 g
- Standards
- GLP Compliant
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Dimensions
- Weighing Surface Width
- 4 5/16 in
- Overall Height
- 8 5/8 in
- Overall Length
- 14 11/16 in
- Overall Width
- 8 13/16 in
- Wire Rope Length
- 14 11/16 in
- Length
- 14 11/16 in
Description
Scale Sub-Category Precision Balance, Capacity 1,200 g, Scale Graduations 0.001 g, Weighing Surface Width 4 5/16 in, Overall Length 14 11/16 in, Overall Width 8 13/16 in, Overall Height 8 5/8 in, Application Modes Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports RS-232, Platform Material 304 Stainless Steel, Housing Material ABS, Standards GLP Compliant, Includes AC Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.