Shop ADAM EQUIPMENT

Lab Balances Greater Than Top Loading

  • Mfr # SPB 363i
  • Zoro # G823357791

product price: 
$
2,062.99
/ea
Free Shipping & Returns

Key Features

Scale Mechanism
Digital
Scale Graduations
0.001 g
Product Type
Precision Balance
Overall Height
8 5/8 in
Weighing Units
ct, dwt, g, GN, lb, mg, mm, oz, ozt, T, tl.H, tl.S, tl.T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPB 363i
Zoro #
G823357791
UPC #
0840886104481
Country of Origin
China

Dimensions

Overall Height
8 5/8 in
Overall Width
8 13/16 in
Overall Length
14 11/16 in
Weighing Surface Width
4 5/16 in
Wire Rope Length
14 11/16 in
Length
14 11/16 in

Details

Scale Mechanism
Digital
Scale Graduations
0.001 g
Product Type
Precision Balance
Weighing Units
ct, dwt, g, GN, lb, mg, mm, oz, ozt, T, tl.H, tl.S, tl.T
Readability
0.001 g
Stabilization Time
2 sec
Capacity
360 g
Application Modes
Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Housing Material
ABS
Includes
AC Adapter
Item
Lab Balances Greater ThanTop Loading Balances
Standards
GLP Compliant
Repeatability
0.0005 g
Linearity
0.002 g
Platform Material
304 Stainless Steel
Power Source - TS Only
AC Adapter
Display Type
LCD
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 360 g, Scale Graduations 0.001 g, Weighing Surface Width 4 5/16 in, Overall Length 14 11/16 in, Overall Width 8 13/16 in, Overall Height 8 5/8 in, Application Modes Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports RS-232, Platform Material 304 Stainless Steel, Housing Material ABS, Standards GLP Compliant, Includes AC Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.