Shop ADAM EQUIPMENT

Lab Balances Greater Than Top Loading

  • Mfr # STB 3202i
  • Zoro # G223357209

product price: 
$
1,923.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Standards
GLP Compliant
Scale Graduations
0.01 g
Readability
0.01 g
Product Type
Precision Balance
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STB 3202i
Zoro #
G223357209
UPC #
0840886104542
Country of Origin
China

Dimensions

Overall Length
14 11/16 in
Overall Height
3 11/16 in
Overall Width
8 13/16 in
Weighing Surface Width
7 5/16 in
Weighing Surface Depth
7 5/16 in
Wire Rope Length
14 11/16 in
Length
14 11/16 in

Details

Display Type
LCD
Standards
GLP Compliant
Scale Graduations
0.01 g
Readability
0.01 g
Product Type
Precision Balance
Item
Lab Balances Greater ThanTop Loading Balances
Housing Material
ABS
Stabilization Time
3 sec
Capacity
3,200 g
Scale Mechanism
Digital
Weighing Units
ct, dwt, g, GN, lb, mm, oz, ozt, T, tl.H, tl.S, tl.T
Includes
AC Adapter
Repeatability
0.01 g
Linearity
0.03 g
Application Modes
Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Platform Material
304 Stainless Steel
Power Source - TS Only
AC Adapter
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 3,200 g, Scale Graduations 0.01 g, Weighing Surface Depth 7 5/16 in, Weighing Surface Width 7 5/16 in, Overall Length 14 11/16 in, Overall Width 8 13/16 in, Overall Height 3 11/16 in, Application Modes Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports RS-232, Platform Material 304 Stainless Steel, Housing Material ABS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.