Lab Balances
- Mfr # PPB 823i
- Zoro # G823358248
product price:Â
$
2,863.99
/ea
Free Shipping & Returns
Key Features
Weighing Units
ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, T, ti, tl.H, tl.S, tl.T
Scale Connection Ports
Ethernet RJ45, RS-232, USB
Overall Length
15 11/16 in
Capacity
820 g
Platform Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPB 823i
- Zoro #
- G823358248
- UPC #
- 0840886114817
- Country of Origin
- China
- Weighing Units
- ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, T, ti, tl.H, tl.S, tl.T
- Scale Connection Ports
- Ethernet RJ45, RS-232, USB
- Capacity
- 820 g
- Platform Material
- 304 Stainless Steel
- Standards
- GLP Compliant
- Scale Graduations
- 0.001 g
- Stabilization Time
- 3 sec
- Display Type
- LCD
- Product Type
- Precision Balance
- Linearity
- 0.003 g
- Item
- Lab Balances
- Application Modes
- Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
- Scale Mechanism
- Digital
- Power Source - TS Only
- AC Adapter
- Includes
- Assembly Tool, Glass Draft Shield, In-Use Cover, Weigh-Below Hook
- Housing Material
- ABS
- Repeatability
- 0.001 g
- Readability
- 0.001 g
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Dimensions
- Overall Length
- 15 11/16 in
- Overall Width
- 9 5/16 in
- Weighing Surface Width
- 4 11/16 in
- Overall Height
- 13 in
- Wire Rope Length
- 15 11/16 in
- Length
- 15 11/16 in
Description
Scale Sub-Category Precision Balance, Capacity 820 g, Scale Graduations 0.001 g, Weighing Surface Width 4 11/16 in, Overall Length 15 11/16 in, Overall Width 9 5/16 in, Overall Height 13 in, Application Modes Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports Ethernet RJ45, RS-232, USB, Platform Material 304 Stainless Steel, Housing Material ABS
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.