This item is Discontinued.

This item is Discontinued.
L125 Maximum Precision Digital Lab Scale, 125g x 0.01g, Stainless Steel Removable Top (Discontinued)
Mfr #
L125
Zoro #
G505173947
UPC # 857817000521
Country of Origin China
Category Lab Scales & Balances
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L125
- Zoro #
- G505173947
- UPC #
- 857817000521
- Country of Origin
- China
Description
Escali l125 maximum precision digital lab scale, 125g x 0.01g, stainless steel removable top to the point precision the escali l-series digital scales are accurate, operator friendly digital scales with some of the industry's best features. These scales are a must have tool where high precision weighing is required for personal use. Available in 2 different capacities. features: capacity 125 gr / 4.4 ounce accurately measures in grams, ounces, grains, carats, pennyweights and troy-ounces in 0.001 ounce or 0.01 gram increments tare feature stainless steel removable weighing platform for easy clean-up memory, hold, and parts counting feature lcd display with on/off switch for blue backlight four aa batteries included (ac adaptor optional) automatic shut-off feature ensures long battery life dimensions: 8"x5.75"x2.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.