Lab Balances

  • Mfr # PTB 2602i
  • Zoro # G023354798
product price: 
$
1,973.99
/ea
Free Shipping & Returns

Key Features

Platform Material
304 Stainless Steel
Housing Material
ABS
Standards
GLP Compliant
Linearity
0.03 g
Overall Width
9 5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PTB 2602i
Zoro #
G023354798
UPC #
0840886114909
Country of Origin
China

Dimensions

Overall Width
9 5/16 in
Overall Height
3 7/8 in
Overall Length
15 11/16 in
Weighing Surface Depth
7 5/16 in
Weighing Surface Width
7 5/16 in
Wire Rope Length
15 11/16 in
Length
15 11/16 in

Details

Platform Material
304 Stainless Steel
Housing Material
ABS
Standards
GLP Compliant
Linearity
0.03 g
Display Type
LCD
Scale Graduations
0.01 g
Readability
0.01 g
Repeatability
0.01 g
Capacity
2,600 g
Stabilization Time
2 sec
Product Type
Precision Balance
Application Modes
Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Power Source - TS Only
AC Adapter
Weighing Units
ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, T, ti, tl.H, tl.S, tl.T
Scale Mechanism
Digital
Scale Connection Ports
Ethernet RJ45, RS-232, USB
Item
Lab Balances
Includes
In-Use Cover, Weigh-Below Hook
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 2,600 g, Scale Graduations 0.01 g, Weighing Surface Depth 7 5/16 in, Weighing Surface Width 7 5/16 in, Overall Length 15 11/16 in, Overall Width 9 5/16 in, Overall Height 3 7/8 in, Application Modes Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports Ethernet RJ45, RS-232, USB, Platform Material 304 Stainless Steel

Restrictions

Hazardous material

Ratings & reviews