Polaris Precision Balances-Capacity: 6200g Readability: 0.01g (With Pillar)
- Mfr # PTB 6202e
- Zoro # G323366071
product price:Â
$
2,844.99
/ea
Free Shipping & Returns
Key Features
Special Features
Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
Display
Backlit LCD Graphical with 1.0" / 26mm high digits
Calibration
External Calibration
Scale Readability
0.01g
Interface - Lab Equipment
RS-232 / USB / Ethernet RJ45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTB 6202e
- Zoro #
- G323366071
- UPC #
- 840886114954
- Country of Origin
- China
- Special Features
- Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
- Display
- Backlit LCD Graphical with 1.0" / 26mm high digits
- Calibration
- External Calibration
- Scale Readability
- 0.01g
- Interface - Lab Equipment
- RS-232 / USB / Ethernet RJ45
- Housing Material
- ABS Plastic
- Power Source
- 18VDC 830mA Adapter
- Weighing Units
- g / mg / ct / dwt / GN / ozt / oz / dr / tl.H / tl.S / tl.T / mm / T / ti / N / custom unit
- Capacity
- 6200g
Dimensions
- Pan Dimensions
- 7.3" x 7.3" / 185 x 185mm
Description
Experience precision and efficiency with Polaris Precision Balances, designed to meet the demanding needs of laboratory professionals and industrial users alike. These balances offer a seamless weighing experience, featuring a generous display and rapid weighing results that enhance productivity. The innovative color-changing backlight provides an intuitive checkweighing function, instantly indicating whether samples fall within user-specified limits, ensuring accuracy and compliance. Polaris Precision Balances are engineered for easy, GLP-compliant recordkeeping, making them an ideal choice for environments where data integrity is paramount. With advanced communication capabilities, these balances seamlessly connect to peripheral devices through standard Bluetooth, RJ45 Ethernet, RS-232, and USB interfaces, facilitating efficient data transfer and integration into existing systems. The large, grade 304 stainless steel pan is not only durable but also allows for swift and easy cleaning, maintaining hygiene standards in any setting. For added security, the balance is equipped with a security slot compatible with optional Kensington-type locks and cables, providing peace of mind against theft. Designed with the user in mind, Polaris Precision Balances deliver reliable performance and advanced features that set them apart in the competitive landscape. Whether in a laboratory, educational, or industrial setting, these balances provide the precision and functionality needed to support your work with confidence.Specifications:
- Max Capacity: 6200g
- Readability: 0.01g
- Linearity: 0.03g
- Pan Size: 7.3in x 7.3in / 185 x 185mm
- Weighing Units: g, mg, ct, dwt, GN, ozt, oz, dr, tl.H, tl.S, tl.T, mm, T, ti, N, custom unit
- Stabilization time: 2
- Communications: RS-232, USB, Ethernet RJ45
- Calibration: External calibration
- Display: Backlit LCD Graphical with 1.0in / 26mm high digits
- Weighing Applications: Weighing, Parts counting, Percentage weighing, Checkweighing, Check counting, Display hold, Dynamic / animal weighing, Net total weighing, Density determination, Formulation, Accumulation
- Construction: ABS plastic
- Category: Precision Balances
- Overall Dimensions: 9.3inx15.7inx3.9in / 235x398x100mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.