Shop LOVIBOND
See all product information
Create Account
Calibration Solutions & Standards
- Mfr # 48221625
- Zoro # G023781808
product price:Â
$
51.95
/ea
Key Features
Calibration Certificate
NIST
Application
Drinking Water Treatment, Galvanization, Raw Water Treatment, Waste Water Treatment
Color
Colorless
Standards
OSHA
Product Type
Nitrite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48221625
- Zoro #
- G023781808
- UPC #
- -
- Country of Origin
- Germany
- Calibration Certificate
- NIST
- Application
- Drinking Water Treatment, Galvanization, Raw Water Treatment, Waste Water Treatment
- Color
- Colorless
- Standards
- OSHA
- Product Type
- Nitrite
- Chemical Formula
- NO2- -N
- Volume
- 250 mL
- Storage Temperature - Minimum
- 41 Degrees F
- Item
- Calibration Solutions & Standards
- CAS Number
- 7487-94-7
- Quantity
- 1
- Storage Temperature
- Room Temperature
- Storage Temperature - Maximum
- 77 Degrees F
- Features
- Adapted to Special Applications, Exactly Adjusted Concentrations, Multistandards with Top-Up Solution
- Concentration
- 1 mg/L
- Form
- Liquid
- Container Material
- Amber Glass
- Special Information
- Adapted to Special Applications, Exactly Adjusted Concentrations
- Container Type
- Bottle
- Compatible Product Type
- Colorimeters
- Wire Color
- Colorless
Description
Calibration Solutions & Standards, Concentration 1 mg/L, CAS Number 7487-94-7, Chemical Formula NO2- -N, Chemical Grade Reagent, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life Not Applicable, Standards OSHA, Special Information Adapted to Special Applications, Exactly Adjusted Concentrations
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.