Polaris Precision Balances-Capacity: 620g Readability: 0.001g (With Pillar)
- Mfr # PPB 623e
- Zoro # G623366061
product price:Β
$
2,164.99
/ea
Free Shipping & Returns
Key Features
Display
Backlit LCD Graphical with 1.0" / 26mm high digits
Calibration
External Calibration
Capacity
620g
Power Source
18VDC 830mA Adapter
Special Features
Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
Unlock 30-day payment terms
Business customers can apply for Net 30βno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPB 623e
- Zoro #
- G623366061
- UPC #
- 840886114862
- Country of Origin
- China
Dimensions
- Pan Dimensions
- 4.7" / 120mm ΓΈ
Details
- Display
- Backlit LCD Graphical with 1.0" / 26mm high digits
- Calibration
- External Calibration
- Capacity
- 620g
- Power Source
- 18VDC 830mA Adapter
- Special Features
- Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
- Scale Readability
- 0.001g
- Interface - Lab Equipment
- RS-232 / USB / Ethernet RJ45
- Weighing Units
- g / mg / ct / dwt / GN / ozt / oz / dr / tl.H / tl.S / tl.T / mm / T / ti / N / custom unit
- Housing Material
- ABS Plastic
Description
Experience precision and efficiency with Polaris Precision Balances, designed to meet the demanding needs of laboratories, research facilities, and industrial environments. These balances offer a seamless weighing experience, featuring a generous display and rapid weighing results that enhance productivity. The innovative color-changing backlight provides a visual cue for checkweighing, ensuring samples are within user-specified limits, making it ideal for quality control processes. Polaris Precision Balances are engineered for easy compliance with Good Laboratory Practices (GLP), offering advanced communication capabilities. With standard Bluetooth, RJ45 Ethernet, RS-232, and USB interfaces, these balances facilitate seamless data transfer to peripheral devices, streamlining recordkeeping and enhancing workflow efficiency. Each printout includes date and time stamps, ensuring accurate data tracking and compliance with GLP guidelines. The large, grade 304 stainless steel pan is designed for swift and easy cleaning, maintaining hygiene standards and reducing downtime. For added security, the balance features a security slot compatible with optional Kensington-type locks and cables, providing peace of mind in busy environments. Polaris Precision Balances stand out in the market with their blend of precision, user-friendly features, and robust connectivity options. Whether you're conducting complex research or routine quality checks, these balances deliver reliable performance and exceptional value, making them an indispensable tool for professionals who demand accuracy and efficiency in their weighing tasks.Specifications:
- Max Capacity: 620g
- Readability: 0.001g
- Linearity: 0.003g
- Pan Size: 4.7in / 120mm ΓΈ
- Weighing Units: g, mg, ct, dwt, GN, ozt, oz, dr, tl.H, tl.S, tl.T, mm, T, ti, N, custom unit
- Stabilization time: 3
- Communications: RS-232, USB, Ethernet RJ45
- Calibration: External calibration
- Display: Backlit LCD Graphical with 1.0in / 26mm high digits
- Weighing Applications: Weighing, Parts counting, Percentage weighing, Checkweighing, Check counting, Display hold, Dynamic / animal weighing, Net total weighing, Density determination, Formulation, Accumulation
- Construction: ABS plastic
- Category: Precision Balances
- Overall Dimensions: 9.3inx15.7inx13.0in / 235x398x331mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.