Shop ADAM EQUIPMENT
See all product information
Create Account
Balance Greater ThanAnalytical Balanc
- Mfr # PAB 324i
- Zoro # G123353981
product price:Â
$
3,654.99
/ea
Free Shipping & Returns
Key Features
Weighing Units
ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, ti, tl.H, tl.S, tl.T, tol
Scale Mechanism
Digital
Scale Graduations
0.0001 g
Display Type
LCD
Platform Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAB 324i
- Zoro #
- G123353981
- UPC #
- 0840886114725
- Country of Origin
- China
- Weighing Units
- ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, ti, tl.H, tl.S, tl.T, tol
- Scale Mechanism
- Digital
- Item
- Lab Balances - Balance Greater ThanAnalytical Balances
- Scale Graduations
- 0.0001 g
- Display Type
- LCD
- Platform Material
- 304 Stainless Steel
- Housing Material
- ABS
- Product Type
- Analytical Balance
- Linearity
- 0.0003 g
- Stabilization Time
- 3 sec
- Repeatability
- 0.001 g
- Includes
- Assembly Tool, Glass Draft Shield, In-Use Cover, Weigh-Below Hook
- Application Modes
- Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
- Scale Connection Ports
- Bluetooth, Ethernet RJ45, RS-232, USB
- Capacity
- 320 g
- Readability
- 0.0001 g
- Standards
- GLP Compliant
- Power Source - TS Only
- AC Adapter
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Dimensions
- Overall Width
- 9 5/16 in
- Overall Length
- 15 11/16 in
- Overall Height
- 13 3/16 in
- Weighing Surface Width
- 3 1/8 in
- Wire Rope Length
- 15 11/16 in
- Length
- 15 11/16 in
Description
Scale Sub-Category Analytical Balance, Capacity 320 g, Scale Graduations 0.0001 g, Weighing Surface Width 3 1/8 in, Overall Length 15 11/16 in, Overall Width 9 5/16 in, Overall Height 13 3/16 in, Application Modes Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports Bluetooth, Ethernet RJ45, RS-232, USB, Platform Material 304 Stainless Steel, Housing Material ABS
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.