Replacement Parts for Scales
- Mfr # BMR 100
- Zoro # G623388704
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Product Type
BMR Measuring
Wire Rope Length
39 in
Overall Length
39 in
Length
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMR 100
- Zoro #
- G623388704
- UPC #
- 0840886109592
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 39 in
- Overall Length
- 39 in
- Length
- 39 in
Details
- Product Type
- BMR Measuring
- Item
- Replacement Parts for Scales
Description
Replacement Parts for Scales, Capacity Not Applicable, Overall Length 39 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.