S Beam Load Cells - CLONE 2 - 60001A S-C
- Mfr # 60001A3K-1177
- Zoro # G823362665
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Thread Type
Fine
Overall Height
3 in
IP Rating
IP 67
Cable Length
20 ft
Load Cell Capacity
3,000 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60001A3K-1177
- Zoro #
- G823362665
- UPC #
- -
- Country of Origin
- China
- Thread Type
- Fine
- IP Rating
- IP 67
- Load Cell Capacity
- 3,000 lbf
- Electrical Output
- 3 mV
- Hysteresis
- 0.02%
- Maximum Operating Temperature
- 150 Degrees F
- Electrical Connection
- Cable
- Full Scale Deflection
- 0.012 in
- Item
- Load Cell
- Force Type
- Tension
- Repeatability
- 0.01%
- Minimum Operating Temperature
- 0 Degrees F
Dimensions
- Overall Height
- 3 in
- Cable Length
- 20 ft
- Thread Size
- 1/2"-20
- Overall Length
- 1.3 in
- Overall Width
- 2 in
- Wire Rope Length
- 1.3 in
- Length
- 1.3 in
Description
S Beam Load Cells - CLONE 2 - 60001A S-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.