Shop ADAM EQUIPMENT
See all product information
Create Account
Scale Printer Paper, 2 1/8" W
- Mfr # 3126011263
- Zoro # G523361616
product price:Â
$
23.39
/ea
Key Features
Product Type
Scale Printer Paper
Compatible Manufacturer Part Number
1120015779
Length
7 13/16 in
Width
2 1/8 in
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3126011263
- Zoro #
- G523361616
- UPC #
- 0840886113100
- Country of Origin
- China
- Product Type
- Scale Printer Paper
- Compatible Manufacturer Part Number
- 1120015779
- Item
- Scale Printer Paper
- Material
- Paper
- Shell Material
- Paper
Dimensions
- Length
- 7 13/16 in
- Width
- 2 1/8 in
Description
Scale Printer Paper, Length 7 13/16 in, Width 2 1/8 in, Material Paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.