Shop ADD-ON
See all product information
Create Account
7M LC MALE TO LC MALE OM4 STRAIGHT GREEN DUPLEX FIBER OFNR RISER-RATE
- Mfr # ADD-LC-LC-7M5OM4-GN-TAA
- Zoro # G110726927
product price:Â
$
65.65
/ea
Key Features
Core Dimension
50 µm
Cable Length
22.97 ft
For Use With
Network Device
Features
Stranded
End 1 Connection Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-7M5OM4-GN-TAA
- Zoro #
- G110726927
- UPC #
- 195285518194
- Country of Origin
- Multiple
- For Use With
- Network Device
- Item
- Network Cable
- Features
- Stranded
- End 1 Connection Type
- LC Network - Male
- End 2 Connection Type
- LC Network - Male
- Simplex/Duplex/Multifiber
- Duplex
- Jacket Type
- OFNR
- Mode
- Multi Mode
- Jacket Color
- Green
Dimensions
- Core Dimension
- 50 µm
- Cable Length
- 22.97 ft
- Clad Dimension
- 125 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.