Shop ADD-ON
See all product information
Create Account
12M MPO F/F AQUA OM4 FIBER PATCH CABLE
- Mfr # ADD-MPOMPO-12M5OM4
- Zoro # G610729565
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Clad Dimension
125 µm
Cable Length
39.37 ft
For Use With
Network Device
Mode
Multi Mode
Jacket Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-MPOMPO-12M5OM4
- Zoro #
- G610729565
- UPC #
- 821456208273
- Country of Origin
- China
- For Use With
- Network Device
- Item
- Network Cable
- Mode
- Multi Mode
- Jacket Color
- Aqua
- End 2 Connection Type
- MPO Network - Female
- End 1 Connection Type
- MPO Network - Female
- Features
- Physical Contact
Dimensions
- Clad Dimension
- 125 µm
- Cable Length
- 39.37 ft
- Core Dimension
- 50 µm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.