Shop ADD-ON
See all product information
Create Account
12m MPO/UPC to 4xLC Duplex 8xLC/UPC Aqua OM4 OFNR Riser-Rated 8-Strand Fiber Fanout Cable
- Mfr # ADD-MPO-4LC12M5OM4
- Zoro # G016429366
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Cable Length
39.37 ft
Features
Stranded
Clad Dimension
125 µm
For Use With
Network Device
Jacket Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-MPO-4LC12M5OM4
- Zoro #
- G016429366
- UPC #
- 195285000000
- Country of Origin
- China
- Features
- Stranded
- For Use With
- Network Device
- Jacket Color
- Aqua
- Mode
- Multi Mode
- Item
- Network Cable
- End 1 Connection Type
- MPO Network - Female
- End 2 Connection Type
- LC Network - Male
Dimensions
- Cable Length
- 39.37 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.