CISCO COMP SFP+ LC 1532.68NM 40KM SMF
- Mfr # SFP-16GB-DW56-40-C-AO
- Zoro # G710725085
product price:Â
$
4,686.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.2 in
For Use With
Data Networking
Connector Type
LC Network - Male
Features
Digital Optical Monitoring
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-16GB-DW56-40-C-AO
- Zoro #
- G710725085
- UPC #
- 195285664266
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 2.2 in
Details
- For Use With
- Data Networking
- Connector Type
- LC Network - Male
- Features
- Digital Optical Monitoring
- Number of Ports
- 1
- Max. Distance - Fiber Optic Cable
- 40 km
- Temp. Range
- 32 Degree F to 158 Degree F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.