ADDON 15M MPO FEMALE TO MPO FEMALE OM4 12-STRAND CROSSOVER AQUA FIBER PLENUM
- Mfr # ADD-MPOMPO-15M5OM4P
- Zoro # G914875531
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Jacket Type
OFNP
Core Dimension
50 µm
Clad Dimension
125 µm
Mode
Multi Mode
Jacket Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-MPOMPO-15M5OM4P
- Zoro #
- G914875531
- UPC #
- 821456062516
- Country of Origin
- China
Dimensions
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
- Cable Length
- 49.21 ft
Details
- Jacket Type
- OFNP
- Item
- Network Cable
- Mode
- Multi Mode
- Jacket Color
- Aqua
- For Use With
- Network Device
- End 1 Connection Type
- MPO Network - Female
- End 2 Connection Type
- MPO Network - Female
- Features
- Stranded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.