Shop ADD-ON
See all product information
Create Account
This Is A 6M Lc (Male) To Lc (Male) Aqua Duplex Riser-Rated Fiber
- Mfr # ADD-LC-LC-6M5OM4
- Zoro # G0634038
product price:Â
$
23.65
/ea
Key Features
Category - Data Cable
OM4
Jacket Material
Low Smoke Zero Halogen
Clad Dimension
125 µm
Item - Data Cable
Network Cable
Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-LC-LC-6M5OM4
- Zoro #
- G0634038
- UPC #
- 821455044865
- Country of Origin
- Unknown
Dimensions
- Clad Dimension
- 125 µm
- Cable Length
- 19.69 ft
- Core Dimension
- 50 µm
Details
- Category - Data Cable
- OM4
- Jacket Material
- Low Smoke Zero Halogen
- Item - Data Cable
- Network Cable
- Color
- Aqua
- Cable Type
- Fiber Optic
- Jacket Type
- Riser
- Simplex/Duplex/Multifiber
- Duplex
- Features
- Laser-optimized
- Connector Type - Patch Cord
- 2 x LC Network - Male
- Single Mode/Multi-Mode
- Multi-mode
- Item
- Network Cable
- Mode
- Multi Mode
- For Use With
- Network Device
- End 1 Connection Type
- LC Network - Male
- Standards
- TIA compliant
- End 2 Connection Type
- LC Network - Male
- Jacket Color
- Aqua
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.