30M LC (MALE) TO SC (MALE) YELLOW OS2 DUPLEX OFNP (PLENUM-RATED) FIBER PATCH CAB
- Mfr # ADD-SC-LC-30M9SMFP
- Zoro # G021705981
product price:Â
$
40.65
/ea
Key Features
Standards
TIA compliant
For Use With
Network Device
Color
Blue
End 1 Connection Type
SC Network - Male
Jacket Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-SC-LC-30M9SMFP
- Zoro #
- G021705981
- UPC #
- 821456610311
- Country of Origin
- China
- Standards
- TIA compliant
- For Use With
- Network Device
- Color
- Blue
- End 1 Connection Type
- SC Network - Male
- Item
- Network Cable
- Jacket Color
- Yellow
- Mode
- Single Mode
- Simplex/Duplex/Multifiber
- Duplex
- End 2 Connection Type
- LC Network - Male
- Jacket Material
- Polyvinylidene Fluoride
Dimensions
- Core Dimension
- 9 µm
- Cable Length
- 98.43 ft
- Clad Dimension
- 125 µm
Description
LE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.