Shop ADD-ON
See all product information
Create Account
10M MPO/APC TO MPO/APC YELLOW OS2 LSZH 12-STRAND FIBER PATCH CABLE
- Mfr # MFP7E30-N010-AO
- Zoro # G915658300
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
Features
Angled Physical Contact
Cable Length
32.81 ft
End 2 Connection Type
MPO-12/APC Network - Female
Jacket Type
LSZH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFP7E30-N010-AO
- Zoro #
- G915658300
- UPC #
- 195285812278
- Country of Origin
- China
- For Use With
- Network Device
- Features
- Angled Physical Contact
- End 2 Connection Type
- MPO-12/APC Network - Female
- Item
- Network Cable
- Jacket Type
- LSZH
- Jacket Color
- Yellow
- Mode
- Single Mode
- End 1 Connection Type
- MPO-12/APC Network - Female
Dimensions
- Cable Length
- 32.81 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.