Zoro Homepage

3Ft Rj-45 M/M Cat6 Blue Cu Patch Cbl

  • Mfr # ADD-3FCAT6NB-BE

  • Zoro # G0084748


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Item - Data Cable
Network Cable
Length - Patch Cord
3 ft
Jacket Color
Blue
Jacket Material
Polyvinyl Chloride (PVC)
Wire Size
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-3FCAT6NB-BE
Zoro #
G0084748
UPC #
821456235859
Country of Origin
Unknown

Dimensions

Length - Patch Cord
3 ft
Wire Size
24 AWG

Details

Item - Data Cable
Network Cable
Jacket Color
Blue
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Type
CM
Shielding
No
Cable Type
Category 6
Features
Unshielded Twisted Pair (UTP), Non-booted
Material
Polyvinyl Chloride (PVC), Copper
Connector on Second End Details
(1) RJ-45 Network - Male
Cable Characteristic
Patch Cable
Device Supported
Network Device, Switch, Hub, Router, Patch Panel, Media Converter
Cable Configuration
Straight-through
Connector Gender on Second End
Male
Cable Listing
CM
Connector Gender on First End
Male
Connector on First End Details
(1) RJ-45 Network - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.