Shop ADD-ON
See all product information
Create Account
MSA COMP AOC 5M 400G ACTIVE FIBER
- Mfr # Q400G-4Q56G-AOC5M-AO
- Zoro # G910725373
product price:Â
$
19,063.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
QSFP56 Network - Male
Jacket Type
LSZH
For Use With
Network Device
Features
AOC Technology
End 1 Connection Type
QSFP-DD Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q400G-4Q56G-AOC5M-AO
- Zoro #
- G910725373
- UPC #
- 195285495426
- Country of Origin
- Multiple
- End 2 Connection Type
- QSFP56 Network - Male
- Jacket Type
- LSZH
- For Use With
- Network Device
- Features
- AOC Technology
- End 1 Connection Type
- QSFP-DD Network - Male
- Item
- Network Cable
- Jacket Color
- Aqua
- Mode
- Multi Mode
- Standards
- MSA Compliant
- Jacket Material
- Fiber
Dimensions
- Cable Length
- 16.40 ft
- Overall Length
- 16.4 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.