EMULEX LP32-LW-OPT-2 COMPATIBLE TAA COMPLIANT 32GBASE-LW FIBRE CHANNEL SFP
- Mfr # LP32-LW-OPT-2-AO
- Zoro # G610728292
product price:Â
$
6,375.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Connector Type
LC Network - Male
For Use With
Data Networking
Temp. Range
32 Degree F to 158 Degree F
Max. Distance - Fiber Optic Cable
10 km
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LP32-LW-OPT-2-AO
- Zoro #
- G610728292
- UPC #
- 195285079015
- Country of Origin
- Multiple
- Number of Ports
- 1
- Connector Type
- LC Network - Male
- For Use With
- Data Networking
- Temp. Range
- 32 Degree F to 158 Degree F
- Max. Distance - Fiber Optic Cable
- 10 km
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.