500GB M.2 2280 PCIE GEN 3 X4 NVME 1.3

  • Mfr # ADD-SSDHL500GB-D8

  • Zoro # G510729276


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express NVMe 3.0 x4
Recording Capacity
500 GB
Features
Shock Resistant
Random 4KB Write
260000IOPS
Random 4KB Read
240000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-SSDHL500GB-D8
Zoro #
G510729276
UPC #
-
Country of Origin
Multiple

Details

Item
Solid State Drive
Interface
PCI Express NVMe 3.0 x4
Recording Capacity
500 GB
Features
Shock Resistant
Random 4KB Write
260000IOPS
Random 4KB Read
240000IOPS
Standards
TAA Compliant
Drive Interface
PCI Express NVMe
Drive Type
Internal
Max. Write Transfer Rate
1670 MB/s
Max. Read Transfer Rate
2105 MB/s
Endurance (TBW)
300 TB
Wireless LAN
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.