Shop ADD-ON
See all product information
Create Account
50M LC/LC M/M YELLOW OS2 SIMPLEX OFNR (RISER-RATED) FIBER PATCH CABLE
- Mfr # ADD-LC-LC-50MS9SMF
- Zoro # G221701691
product price:Â
$
22.49
/ea
Key Features
End 2 Connection Type
LC Network - Male
For Use With
Network Device
Features
Stranded
Jacket Color
Yellow
Simplex/Duplex/Multifiber
Simplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-50MS9SMF
- Zoro #
- G221701691
- UPC #
- 821456604587
- Country of Origin
- China
- End 2 Connection Type
- LC Network - Male
- For Use With
- Network Device
- Features
- Stranded
- Jacket Color
- Yellow
- Simplex/Duplex/Multifiber
- Simplex
- Standards
- TIA compliant
- Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- LC Network - Male
- Item
- Network Cable
- Mode
- Single Mode
- Color
- Blue
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
- Cable Length
- 164.04 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.