Shop ADD-ON
See all product information
Create Account
5.5M LC MALE TO LC MALE OS2 STRAIGHT YELLOW DUPLEX FIBER OFNR RISER-R
- Mfr # ADD-LC-LC-5-5M9SMF
- Zoro # G810728245
product price:Â
$
19.25
/ea
Key Features
Core Dimension
9 µm
Color
Blue
Simplex/Duplex/Multifiber
Duplex
End 1 Connection Type
LC Network - Male
Cable Length
18.04 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-5-5M9SMF
- Zoro #
- G810728245
- UPC #
- 195285743084
- Country of Origin
- United States
- Color
- Blue
- Simplex/Duplex/Multifiber
- Duplex
- End 1 Connection Type
- LC Network - Male
- Mode
- Single Mode
- Jacket Material
- Polyvinyl Chloride
- Jacket Color
- Yellow
- For Use With
- Network Device
- Jacket Type
- OFNR
- Standards
- TIA compliant
- Item
- Network Cable
- End 2 Connection Type
- LC Network - Male
Dimensions
- Core Dimension
- 9 µm
- Cable Length
- 18.04 ft
- Clad Dimension
- 125 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.