Shop ADD-ON
See all product information
Create Account
5M LC MALE TO LC MALE OM4 STRAIGHT GRAY FIBER OFNR RISER-RATED PATCH
- Mfr # ADD-LC-LC-5M5OM4-GY
- Zoro # G310729568
product price:Â
$
24.69
/ea
Key Features
Cable Length
16.40 ft
Core Dimension
50 µm
For Use With
Network Device
Mode
Multi Mode
Jacket Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-5M5OM4-GY
- Zoro #
- G310729568
- UPC #
- 195285359605
- Country of Origin
- China
- Item
- Network Cable
- For Use With
- Network Device
- Mode
- Multi Mode
- Jacket Color
- Gray
- End 2 Connection Type
- LC Network - Male
- Simplex/Duplex/Multifiber
- Duplex
- End 1 Connection Type
- LC Network - Male
- Features
- Laser-optimized
Dimensions
- Cable Length
- 16.40 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.